This item is Discontinued.

Maxim Lighting Elle 9-Light 37" Wide Polished Chrome Chandelier 19046FTPC

Elle 9-Light 37" Wide Polished Chrome Chandelier (Discontinued)

  • Mfr # 19046FTPC
  • Zoro # G1881219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19046FTPC
Zoro #
G1881219
UPC #
783209087392
Country of Origin
China

Dimensions

Size
Polished Chrome
Overall Length
26
Inside Diameter
70
Thickness
120
Length
Polished Chrome
Height
37
Width
Steel, Glass
Overall Height
37
Maximum Height
70
Wire Length
180

Details

For Use With
35.86
Collection
Elle
Dimmable
Yes
Style
Contemporary
Shade Material
Glass
ADA Compliant
No
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40
Number of Bulbs
9
Shade Finish
Frosted

Description

Symmetry in design captures the essence of the Elle collection. Graceful sweeping arms finished in either Polished Chrome or Oil-Rubbed Bronze support a bold Frosted glass. Xenon lamps supply a bright, natural light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.