This item is Discontinued.

Maxim Lighting Encore VX 1-Light 5" Wide Bronze Outdoor Wall Sconce 55242CLBZ

Encore VX 1-Light 5" Wide Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 55242CLBZ
  • Zoro # G1460388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55242CLBZ
Zoro #
G1460388
UPC #
783209199637
Country of Origin
China

Dimensions

Width
Vivex
Height
5
Length
Bronze
Size
Bronze
Overall Height
4
Thickness
120
Overall Length
10
Backplate Height
10

Details

For Use With
4.84
Maximum Wattage Per Bulb
8
Bulb Type
AC Integrated LED
Shade Finish
Clear
Number of Bulbs
1
Collection
Encore VX
Dimmable
Yes

Description

Handmade Clear glass rods are fused to an inner glass concealing an LED light source. A frame of weather resistant Vivex finished in Bronze gives this collection the perfect combination of durability and energy efficiency.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.