
Encore VX 1-Light 7" Wide Bronze Outdoor Wall Sconce (Discontinued)
- Mfr # 55246CLBZ
- Zoro # G1458026
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55246CLBZ
Zoro #
G1458026
UPC #
783209199651
Country of Origin
China
Dimensions
Width
Vivex
Height
7
Length
Bronze
Size
Bronze
Thickness
120
Overall Height
4.75
Overall Length
16
Backplate Height
16
Details
For Use With
11.66
Bulb Type
AC Integrated LED
Shade Finish
Clear
Number of Bulbs
1
Maximum Wattage Per Bulb
12
Collection
Encore VX
ADA Compliant
No
Dimmable
Yes
Description
Handmade Clear glass rods are fused to an inner glass concealing an LED light source. A frame of weather resistant Vivex finished in Bronze gives this collection the perfect combination of durability and energy efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.