
Entwine 2-Light 10.75" Wide Golden Silver Wall Sconce (Discontinued)
- Mfr # 38492CLGS
- Zoro # G1878516
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38492CLGS
Zoro #
G1878516
UPC #
783209194519
Country of Origin
China
Dimensions
Height
10.75
Width
Metal
Size
Golden Silver
Overall Height
5.5
Thickness
120
Length
Golden Silver
Overall Length
11.75
Backplate Height
10.75
Wire Length
8
Details
Dimmable
Yes
For Use With
4.73
Shade Material
Crystal
ADA Compliant
No
Number of Bulbs
2
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40
Shade Finish
Clear
Collection
Entwine
Description
Round tubing of Golden Silver gracefully weave to form a unique and interesting design. Tapered Clear crystal fonts are strategically placed to give balance and even illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.