This item is Discontinued.

Maxim Lighting Entwine 6-Light 31.5" Wide Golden Silver Chandelier 38495CLGS

This item is Discontinued.

Maxim Lighting

Entwine 6-Light 31.5" Wide Golden Silver Chandelier (Discontinued)

Mfr # 38495CLGS
Zoro # G1881270
UPC # 783209194526
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38495CLGS
Zoro #
G1881270
UPC #
783209194526
Country of Origin
China

Dimensions

Size
Golden Silver
Height
31.5
Width
Metal
Overall Height
31.5
Overall Length
13.5
Length
Golden Silver
Inside Diameter
122.75
Thickness
120
Minimum Height
18.5
Wire Length
120
Maximum Height
122.75

Details

Dimmable
Yes
Collection
Entwine
For Use With
12.98
ADA Compliant
No
Shade Finish
Clear
Maximum Wattage Per Bulb
40
Number of Bulbs
6
Shade Material
Crystal
Bulb Type
G9 Xenon

Description

Round tubing of Golden Silver gracefully weave to form a unique and interesting design. Tapered Clear crystal fonts are strategically placed to give balance and even illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.