This item is Discontinued.

Maxim Lighting Era 1-Light 11.75" Wide Black Pendant Light 21673CDBK

Era 1-Light 11.75" Wide Black Pendant Light (Discontinued)

  • Mfr # 21673CDBK
  • Zoro # G1880771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21673CDBK
Zoro #
G1880771
UPC #
783209139428
Country of Origin
China

Dimensions

Height
11.75
Length
Black
Width
Steel, Glass
Size
Black
Thickness
120
Overall Length
10
Overall Height
11.75
Inside Diameter
42
Wire Length
120
Minimum Height
17.5
Maximum Height
42

Details

Shade Material
Seedy Glass
For Use With
6.38
Collection
Era
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
1
ADA Compliant
No
Shade Finish
Seedy

Description

Geometric metal frames finished in Black support panes of clear Seedy glass, provides for a refined restoration look. Add vintage bulbs (not included) to complete the authentic feel of this design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.