This item is Discontinued.

Maxim Lighting Era 1-Light 11.75" Wide Black Pendant Light 21673CDBK/BUI

Era 1-Light 11.75" Wide Black Pendant Light (Discontinued)

  • Mfr # 21673CDBK/BUI
  • Zoro # G1877630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21673CDBK/BUI
Zoro #
G1877630
UPC #
783209185715
Country of Origin
China

Dimensions

Height
11.75
Length
Black
Width
Steel, Glass
Size
Black
Thickness
120
Inside Diameter
42
Overall Length
10
Overall Height
11.75
Wire Length
120
Maximum Height
42
Minimum Height
17.5

Details

Shade Material
Seedy Glass
Collection
Era
For Use With
6.56
Dimmable
Yes
Shade Finish
Seedy
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium ST64 Incandescent
ADA Compliant
No
Number of Bulbs
1

Description

Geometric metal frames finished in Black support panes of clear Seedy glass, provides for a refined restoration look. Add vintage bulbs (not included) to complete the authentic feel of this design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.