This item is Discontinued.

Maxim Lighting Era 1-Light 7.75" Wide Black Wall Sconce 21679CDBK

Era 1-Light 7.75" Wide Black Wall Sconce (Discontinued)

  • Mfr # 21679CDBK
  • Zoro # G1877962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21679CDBK
Zoro #
G1877962
UPC #
783209139381
Country of Origin
China

Dimensions

Height
7.75
Width
Steel, Glass
Size
Black
Thickness
120
Overall Length
13.75
Overall Height
6.25
Length
Black
Backplate Height
13.75

Details

Dimmable
Yes
For Use With
6.16
Bulb Type
E26 Medium Incandescent
Collection
Era
Shade Material
Seedy Glass
ADA Compliant
No
Shade Finish
Seedy
Maximum Wattage Per Bulb
60
Number of Bulbs
1

Description

Geometric metal frames finished in Black support panes of clear Seedy glass, provides for a refined restoration look. Add vintage bulbs (not included) to complete the authentic feel of this design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.