
Era 1-Light 7.75" Wide Black Wall Sconce (Discontinued)
- Mfr # 21679CDBK/BUI
- Zoro # G1882652
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21679CDBK/BUI
Zoro #
G1882652
UPC #
783209185739
Country of Origin
China
Dimensions
Height
7.75
Width
Steel, Glass
Size
Black
Length
Black
Overall Length
13.75
Thickness
120
Overall Height
6.25
Backplate Height
13.75
Details
Dimmable
Yes
For Use With
6.34
ADA Compliant
No
Shade Finish
Seedy
Shade Material
Seedy Glass
Number of Bulbs
1
Bulb Type
E26 Medium ST64 Incandescent
Maximum Wattage Per Bulb
60
Collection
Era
Description
Geometric metal frames finished in Black support panes of clear Seedy glass, provides for a refined restoration look. Add vintage bulbs (not included) to complete the authentic feel of this design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.