Zoro Homepage
This item is Discontinued.
Maxim Lighting Era 2-Light 15.75" Wide Black Flush Mount Light 21670CDBK/BUI

Era 2-Light 15.75" Wide Black Flush Mount Light (Discontinued)

  • Mfr # 21670CDBK/BUI
  • Zoro # G1879277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21670CDBK/BUI
Zoro #
G1879277
UPC #
783209185722
Country of Origin
China

Dimensions

Length
Black
Width
Steel, Glass
Height
15.75
Size
Black
Overall Height
15.75
Thickness
120
Overall Length
9
Backplate Height
1

Details

Dimmable
Yes
For Use With
13.56
Bulb Type
E26 Medium ST64 Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
2
Shade Material
Seedy Glass
Shade Finish
Seedy
Collection
Era

Description

Geometric metal frames finished in Black support panes of clear Seedy glass, provides for a refined restoration look. Add vintage bulbs (not included) to complete the authentic feel of this design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.