Zoro Homepage

Era 4-Light 15.75" Wide Black Pendant Light

  • Mfr # 21675CDBK

  • Zoro # G1877457


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Length
15.75 in
Width
15.75 in
Housing Finish
Black
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21675CDBK
Zoro #
G1877457
UPC #
783209139398
Country of Origin
China

Dimensions

Height
15.75 in
Length
15.75 in
Width
15.75 in
Cord Length
120 in
Maximum Hanging Length
45.75 in
Minimum Hanging Length
21.5 in
Canopy Length
6 in
Canopy Height
1 in
Canopy Width
6 in

Details

Housing Finish
Black
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Era
Item
Multi-Light Pendant
Lamp Watts
60 W
Material
Steel, Glass
Watts
240 W
Dimmable
Yes
Lamp Included
No
Slope Angle
120°
Adjustable
No
Location Rating
Dry

Description

Geometric metal frames finished in Black support panes of clear Seedy glass, provides for a refined restoration look. Add vintage bulbs (not included) to complete the authentic feel of this design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.