Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxim Lighting Era 4-Light 15.75" Wide Black Pendant Light 21675CDBK/BUI

Era 4-Light 15.75" Wide Black Pendant Light (Discontinued)

  • Mfr # 21675CDBK/BUI
  • Zoro # G1878218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21675CDBK/BUI
Zoro #
G1878218
UPC #
783209185692
Country of Origin
China

Dimensions

Height
15.75
Length
Black
Width
Steel, Glass
Size
Black
Thickness
120
Overall Height
15.75
Inside Diameter
47.75
Overall Length
15.75
Maximum Height
47.75
Minimum Height
21.5
Wire Length
120

Details

Shade Material
Seedy Glass
Dimmable
Yes
For Use With
16.12
Collection
Era
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Seedy
Number of Bulbs
4
Bulb Type
E26 Medium ST64 Incandescent

Description

Geometric metal frames finished in Black support panes of clear Seedy glass, provides for a refined restoration look. Add vintage bulbs (not included) to complete the authentic feel of this design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.