Zoro Homepage

Era 5-Light 9.75" Wide Black Chandelier

  • Mfr # 21677CDBK

  • Zoro # G1877956


product price: $750.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
E26 Medium
Fixture Wattage
300 W
Collection
Era
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21677CDBK
Zoro #
G1877956
UPC #
783209139404
Country of Origin
China

Dimensions

Width
9.75 in
Length
43.25 in
Height
13.75 in
Cord Length
120 in
Maximum Hanging Length
45.75 in
Canopy Width
14.25 in
Canopy Length
5 in
Minimum Hanging Length
21.5 in
Canopy Height
0.75 in

Details

Item
Chandelier
Housing Finish
Black
Lamp Type
E26 Medium
Fixture Wattage
300 W
Collection
Era
Dimmable
Yes
Voltage
120 V
Light Type
Incandescent
Lamp Watts
60 W
Number of Lights
5
Material
Steel, Glass
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

Geometric metal frames finished in Black support panes of clear Seedy glass, provides for a refined restoration look. Add vintage bulbs (not included) to complete the authentic feel of this design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.