Zoro Homepage
This item is Discontinued.
Maxim Lighting Era 5-Light 9.75" Wide Black Chandelier 21677CDBK/BUI

Era 5-Light 9.75" Wide Black Chandelier (Discontinued)

  • Mfr # 21677CDBK/BUI
  • Zoro # G1879222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21677CDBK/BUI
Zoro #
G1879222
UPC #
783209185685
Country of Origin
China

Dimensions

Size
Black
Overall Height
43.25
Length
Black
Width
Steel, Glass
Height
9.75
Inside Diameter
45.75
Overall Length
13.75
Thickness
120
Maximum Height
45.75
Wire Length
120
Minimum Height
21.5

Details

For Use With
26.86
Dimmable
Yes
Collection
Era
Number of Bulbs
5
Shade Material
Seedy Glass
Bulb Type
E26 Medium ST64 Incandescent
Shade Finish
Seedy
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

Geometric metal frames finished in Black support panes of clear Seedy glass, provides for a refined restoration look. Add vintage bulbs (not included) to complete the authentic feel of this design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.