Zoro Homepage

Essentials 1-Light 10" Wide Oil Rubbed Bronze Wall Sconce

  • Mfr # 20581MROI

  • Zoro # G1893301


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Dimmable
Yes
Finish
Oil Rubbed Bronze
Glass Color
Marble
Lamp Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20581MROI
Zoro #
G1893301
UPC #
783209011281
Country of Origin
China

Dimensions

Height
11 in
Width
10 in
Back Plate Width
4.25 in
Back Plate Height
7.09 in

Details

Dimmable
Yes
Finish
Oil Rubbed Bronze
Item
Wall Sconce
Glass Color
Marble
Lamp Watts
60 W
Bulb Technology
Incandescent
Voltage
120 V
Lamp Included
No
Description/Special Features
5" Extension
Collection
Essentials - 2058x
Number of Bulbs
1
Bulb Type
E26 Medium
Body Material
Glass, Steel
Adjustable
No
Lighting Direction
Up
Location Rating
Dry

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.