Zoro Homepage

Essentials 1-Light 10" Wide Satin Nickel Wall Sconce

  • Mfr # 20581MRSN

  • Zoro # G1889978


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Dimmable
Yes
Finish
Satin Nickel
Glass Color
Marble
Bulb Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20581MRSN
Zoro #
G1889978
UPC #
783209023031
Country of Origin
China

Dimensions

Height
11 in
Width
10 in
Back Plate Height
7.09 in
Back Plate Width
4.25 in

Details

Dimmable
Yes
Finish
Satin Nickel
Item
Wall Sconce
Glass Color
Marble
Bulb Technology
Incandescent
Lamp Included
No
Lamp Watts
60 W
Voltage
120 V
Description/Special Features
5" Extension
Number of Bulbs
1
Collection
Essentials - 2058x
Bulb Type
E26 Medium
Body Material
Glass, Steel
Location Rating
Dry
Lighting Direction
Up
Adjustable
No

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.