This item is Discontinued.

This item is Discontinued.
Essentials 1-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (Discontinued)
Mfr #
5840ICOI
Zoro #
G1881718
UPC # 783209037434
Country of Origin China
Category Flushmount Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5840ICOI
Zoro #
G1881718
UPC #
783209037434
Country of Origin
China
Dimensions
Length
Oil Rubbed Bronze
Width
Glass, Steel
Height
11.5
Size
Oil Rubbed Bronze
Overall Height
11.5
Overall Length
6
Thickness
120
Details
Dimmable
Yes
For Use With
2.12
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Collection
Essentials - 584x
Style
Basic
Shade Finish
Ice
Shade Material
Glass
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.