
Essentials 1-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (Discontinued)
- Mfr # 5840WSOI
- Zoro # G1877466
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5840WSOI
Zoro #
G1877466
UPC #
783209020214
Country of Origin
China
Dimensions
Length
Oil Rubbed Bronze
Width
Glass, Steel
Height
11.5
Size
Oil Rubbed Bronze
Overall Length
6
Overall Height
11.5
Thickness
120
Details
Dimmable
Yes
For Use With
2.12
Collection
Essentials - 584x
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Style
Basic
Shade Material
Glass
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Shade Finish
Wilshire
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.