
Essentials 1-Light 11.5" Wide Satin Nickel Flush Mount Light
Mfr # 5840ICSN
Zoro # G1878349
product price: $31.00
/eaKey Features
Housing Finish
Satin Nickel
Length
Satin Nickel
Width
Glass, Steel
Lamp Type
E26 Medium
Voltage
120 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5840ICSN
Zoro #
G1878349
UPC #
783209029248
Country of Origin
China
Dimensions
Length
Satin Nickel
Width
Glass, Steel
Height
11.5
Size
Satin Nickel
Overall Height
11.5
Thickness
120
Overall Length
6
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.