
Essentials 1-Light 11.5" Wide Textured White Flush Mount Light (Discontinued)
- Mfr # 5830FTTW
- Zoro # G1892988
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5830FTTW
Zoro #
G1892988
UPC #
783209583085
Country of Origin
China
Dimensions
Length
Textured White
Width
Glass, Steel
Height
11.5
Size
Textured White
Overall Height
11.5
Overall Length
6
Inside Diameter
6
Thickness
120
Maximum Height
6
Details
Dimmable
Yes
For Use With
0.87
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Finish
Frosted
ADA Compliant
No
Style
Basic
Shade Material
Glass
Number of Bulbs
1
Collection
Essentials - 583x
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.