Essentials 1-Light 12" Wide Oil Rubbed Bronze Flush Mount Light

  • Mfr # 5850FTOI

  • Zoro # G1894379


product price:  $48.00
/ea

Key Features

Housing Finish
Oil Rubbed Bronze
Length
12 in
Width
12 in
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5850FTOI
Zoro #
G1894379
UPC #
783209112797
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
4 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Watts
60 W
Dimmable
Yes
Glass Color
Frosted
Item
Flush Mount Lights
Bulb Technology
Incandescent
Lamp Watts
60 W
Number of Bulbs
1
Collection
Essentials - 585x
Bulb Included
No
Body Material
Glass, Steel
Location Rating
Damp

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.