
Essentials 1-Light 12" Wide Oil Rubbed Bronze Flush Mount Light (Discontinued)
- Mfr # 5850MROI
- Zoro # G1897702
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5850MROI
Zoro #
G1897702
UPC #
783209585027
Country of Origin
China
Dimensions
Length
Oil Rubbed Bronze
Width
Glass, Steel
Height
12
Size
Oil Rubbed Bronze
Overall Length
4
Overall Height
12
Thickness
120
Details
Dimmable
Yes
For Use With
2.27
Collection
Essentials - 585x
Style
Traditional
Bulb Type
E26 Medium Incandescent
Shade Finish
Marble
Maximum Wattage Per Bulb
60
Shade Material
Glass
Number of Bulbs
1
ADA Compliant
No
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.