Zoro Homepage

Essentials 1-Light 12" Wide Satin Nickel Flush Mount Light

  • Mfr # 5850MRSN

  • Zoro # G1898612


product price: $49.99
/ea

Key Features

Housing Finish
Satin Nickel
Length
Satin Nickel
Width
Glass, Steel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5850MRSN
Zoro #
G1898612
UPC #
783209585058
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
Glass, Steel
Height
12
Size
Satin Nickel
Inside Diameter
4.33
Thickness
120
Overall Length
4
Overall Height
12
Maximum Height
4.33

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.