Zoro Homepage
This item is Discontinued.
Maxim Lighting Essentials 1-Light 13.25" Wide Satin Nickel Pendant Light 91061MRSN

Essentials 1-Light 13.25" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # 91061MRSN
  • Zoro # G1898999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91061MRSN
Zoro #
G1898999
UPC #
783209000698
Country of Origin
China

Dimensions

Height
13.25
Length
Satin Nickel
Width
Steel, Glass
Size
Satin Nickel
Inside Diameter
56
Overall Height
13.25
Thickness
120
Overall Length
12
Wire Length
120
Maximum Height
56

Details

Style
Basic
Shade Material
Glass
For Use With
4.62
Dimmable
Yes
Collection
Essentials - 9106x
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Marble
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.