Zoro Homepage

Essentials 1-Light 16" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 91076MROI

  • Zoro # G1885227


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Height
16
Length
Oil Rubbed Bronze
Width
Steel, Glass
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91076MROI
Zoro #
G1885227
UPC #
783209009011
Country of Origin
China

Dimensions

Height
16
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Length
11
Thickness
120
Overall Height
16
Chain Length
36
Wire Length
120
Cord Length
120 in

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.