Essentials 1-Light 16" Wide Satin Nickel Pendant Light

  • Mfr # 91076FTSN

  • Zoro # G1884746


product price:  $88.00
/ea
Free Shipping & Returns

Key Features

Height
16
Length
Satin Nickel
Width
Steel, Glass
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91076FTSN
Zoro #
G1884746
UPC #
783209112230
Country of Origin
China

Dimensions

Height
16
Length
Satin Nickel
Width
Steel, Glass
Size
Satin Nickel
Overall Length
11
Overall Height
16
Thickness
120
Wire Length
120
Chain Length
36
Cord Length
120 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Basic
Collection Name
Essentials - 9106x
Shade Material
Glass
Item
Single Pendant
Glass Color
Frosted
Collection
Essentials - 9106x
Lamp Included
No
Watts
60 W
For Use With
5.8
Lamp Watts
60 W
Dimmable
Yes
Material
Steel, Glass
Shade Finish
Frosted
ADA Compliant
No
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Adjustable
No
Location Rating
Dry

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.