Zoro Homepage

Essentials 1-Light 6" Wide Oil Rubbed Bronze Wall Sconce

  • Mfr # 8011MROI

  • Zoro # G1900380


product price: $29.99
/ea

Key Features

Height
6
Dimmable
Yes
Finish
Oil Rubbed Bronze
Size
Oil Rubbed Bronze
Glass Color
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011MROI
Zoro #
G1900380
UPC #
783209801141
Country of Origin
China

Dimensions

Height
6
Width
Aluminum
Size
Oil Rubbed Bronze
Overall Length
9.5
Length
Oil Rubbed Bronze
Overall Height
8
Thickness
120
Backplate Height
7.5
Back Plate Width
5 in
Back Plate Height
7.5 in

Description

When you need necessary lighting for your home, think Essential first. Essential collection's selection of traditional, transitional and contemporary lighting focuses on simple design to brighten up any room. Fixtures come in choice of Oil Rubbed Bronze, Polished Brass, Polished Chrome and Satin Nickel to meet your specific design requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.