
Essentials 1-Light 6" Wide Satin Nickel Wall Sconce
Mfr # 8011MRSN
Zoro # G1900100
product price: $29.99
/eaKey Features
Height
6
Dimmable
Yes
Finish
Satin Nickel
Size
Satin Nickel
Glass Color
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8011MRSN
Zoro #
G1900100
UPC #
783209801110
Country of Origin
China
Dimensions
Height
6
Width
Aluminum
Size
Satin Nickel
Length
Satin Nickel
Overall Height
8
Thickness
120
Overall Length
9.5
Backplate Height
7.5
Back Plate Width
5 in
Back Plate Height
7.5 in
Description
When you need necessary lighting for your home, think Essential first. Essential collection's selection of traditional, transitional and contemporary lighting focuses on simple design to brighten up any room. Fixtures come in choice of Oil Rubbed Bronze, Polished Brass, Polished Chrome and Satin Nickel to meet your specific design requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.