Zoro Homepage

Essentials 1-Light 9" Wide Oil Rubbed Bronze Flush Mount Light

  • Mfr # 5884MROI

  • Zoro # G1885586


product price: $20.00
/ea

Key Features

Housing Finish
Oil Rubbed Bronze
Length
7.5 in
Width
7.5 in
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5884MROI
Zoro #
G1885586
UPC #
783209588417
Country of Origin
China

Dimensions

Length
7.5 in
Width
7.5 in
Height
4.5 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Watts
60 W
Dimmable
Yes
Glass Color
Marble
Item
Flush Mount Lights
Lamp Watts
60 W
Bulb Technology
Incandescent
Collection
Essentials - 588x
Number of Bulbs
1
Body Material
Glass, Steel
Bulb Included
No
Location Rating
Damp

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.