Shop MAXIM LIGHTING

Essentials 2-Light 13.5" Wide Oil Rubbed Bronze Flush Mount Light

  • Mfr # 5831FTOI

  • Zoro # G1894141


product price:  $34.00
/ea

Key Features

Housing Finish
Oil Rubbed Bronze
Length
Oil Rubbed Bronze
Width
Glass, Steel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5831FTOI
Zoro #
G1894141
UPC #
783209583191
Country of Origin
China

Dimensions

Length
Oil Rubbed Bronze
Width
Glass, Steel
Height
13.5
Size
Oil Rubbed Bronze
Thickness
120
Overall Length
6
Overall Height
13.5

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Watts
120 W
Dimmable
Yes
Glass Color
Frosted
Item
Flush Mount Lights
Bulb Technology
Incandescent
Lamp Watts
60 W
For Use With
1.15
Number of Bulbs
2
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
Collection
Essentials - 583x
Shade Finish
Frosted
Style
Basic
ADA Compliant
No
Body Material
Glass, Steel
Bulb Included
No
Location Rating
Damp

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.