Shop MAXIM LIGHTING
See all product information
Essentials 2-Light 13.5" Wide Oil Rubbed Bronze Flush Mount Light
Mfr # 5841FTOI
Zoro # G1877682
product price:Â $34.00
/eaKey Features
Housing Finish
Oil Rubbed Bronze
Length
Oil Rubbed Bronze
Width
Glass, Steel
Lamp Type
E26 Medium
Voltage
120 V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5841FTOI
Zoro #
G1877682
UPC #
783209059863
Country of Origin
China
Dimensions
Length
Oil Rubbed Bronze
Width
Glass, Steel
Height
13.5
Size
Oil Rubbed Bronze
Overall Height
13.5
Overall Length
6
Thickness
120
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.