This item is Discontinued.

Maxim Lighting Essentials 2-Light 13.5" Wide Oil Rubbed Bronze Flush Mount Light 5841ICOI

Essentials 2-Light 13.5" Wide Oil Rubbed Bronze Flush Mount Light (Discontinued)

  • Mfr # 5841ICOI
  • Zoro # G1877746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5841ICOI
Zoro #
G1877746
UPC #
783209004849
Country of Origin
China

Dimensions

Length
Oil Rubbed Bronze
Width
Glass, Steel
Height
13.5
Size
Oil Rubbed Bronze
Overall Height
13.5
Overall Length
6
Thickness
120

Details

Dimmable
Yes
For Use With
2.56
Bulb Type
E26 Medium Incandescent
Style
Basic
Maximum Wattage Per Bulb
60
Shade Material
Glass
ADA Compliant
No
Number of Bulbs
2
Collection
Essentials - 584x
Shade Finish
Ice

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.