Shop MAXIM LIGHTING

Essentials 2-Light 13.5" Wide Satin Nickel Flush Mount Light

  • Mfr # 5831FTSN

  • Zoro # G1892288


product price:  $35.00
/ea

Key Features

Housing Finish
Satin Nickel
Length
Satin Nickel
Width
Glass, Steel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5831FTSN
Zoro #
G1892288
UPC #
783209583153
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
Glass, Steel
Height
13.5
Size
Satin Nickel
Thickness
120
Overall Height
13.5
Overall Length
6

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Watts
120 W
Dimmable
Yes
Glass Color
Frosted
Item
Flush Mount Lights
Lamp Watts
60 W
Bulb Technology
Incandescent
For Use With
1.15
Maximum Wattage Per Bulb
60
Style
Basic
Shade Material
Glass
Shade Finish
Frosted
ADA Compliant
No
Number of Bulbs
2
Collection
Essentials - 583x
Bulb Type
E26 Medium Incandescent
Bulb Included
No
Body Material
Glass, Steel
Location Rating
Damp

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.