
Essentials 2-Light 13.5" Wide White Flush Mount Light (Discontinued)
- Mfr # 5831FTWT
- Zoro # G1892330
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5831FTWT
Zoro #
G1892330
UPC #
783209583146
Country of Origin
China
Dimensions
Length
White
Width
Glass, Steel
Height
13.5
Size
White
Overall Height
13.5
Thickness
120
Overall Length
6
Details
Dimmable
Yes
For Use With
1.15
Style
Basic
Bulb Type
E26 Medium Incandescent
Shade Finish
Frosted
ADA Compliant
No
Number of Bulbs
2
Maximum Wattage Per Bulb
60
Collection
Essentials - 583x
Shade Material
Glass
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.