Zoro Homepage

Essentials 2-Light 14.75" Wide Oil Rubbed Brnz Semi-Flush Mount Light

  • Mfr # 5843MROI

  • Zoro # G1886030


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Glass Color
Marble
Width
Glass, Steel
Overall Height
14.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5843MROI
Zoro #
G1886030
UPC #
783209584389
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Width
Glass, Steel
Overall Height
14.75
Overall Length
14
Thickness
120
Length
Oil Rubbed Bronze
Height
14.75
Inside Diameter
14
Maximum Height
14
Canopy Length
4.75 in
Canopy Height
1 in
Canopy Width
4.75 in

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.