This item is Discontinued.

Maxim Lighting Essentials 2-Light 14.75" Wide Oil Rubbed Brnz Semi-Flush Mount Light 5843WSOI

This item is Discontinued.

Maxim Lighting

Essentials 2-Light 14.75" Wide Oil Rubbed Brnz Semi-Flush Mount Light (Discontinued)

Mfr # 5843WSOI
Zoro # G1885960
UPC # 783209584396
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5843WSOI
Zoro #
G1885960
UPC #
783209584396
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Inside Diameter
14
Width
Glass, Steel
Thickness
120
Overall Height
14.75
Length
Oil Rubbed Bronze
Height
14.75
Overall Length
14
Maximum Height
14

Details

For Use With
2.76
ADA Compliant
No
Collection
Essentials - 584x
Dimmable
Yes
Shade Material
Glass
Maximum Wattage Per Bulb
60
Number of Bulbs
2
Shade Finish
Wilshire
Bulb Type
E26 Medium Incandescent
Style
Basic

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.