Zoro Homepage

Essentials 2-Light 9" Wide White Flush Mount Light

  • Mfr # 5881WTWT

  • Zoro # G1885400


product price: $31.00
/ea

Key Features

Housing Finish
White
Length
9 in
Width
9 in
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5881WTWT
Zoro #
G1885400
UPC #
783209588134
Country of Origin
China

Dimensions

Length
9 in
Width
9 in
Height
5 in

Details

Housing Finish
White
Lamp Type
E26 Medium
Voltage
120 V
Watts
120 W
Dimmable
Yes
Glass Color
White
Item
Flush Mount Lights
Bulb Technology
Incandescent
Lamp Watts
60 W
Number of Bulbs
2
Collection
Essentials - 588x
Body Material
Glass, Steel
Bulb Included
No
Location Rating
Damp

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.