
Essentials 3-Light 15" Wide Oil Rubbed Bronze Pendant Light (Discontinued)
- Mfr # 5845WSOI
- Zoro # G1890529
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5845WSOI
Zoro #
G1890529
UPC #
783209584594
Country of Origin
China
Dimensions
Height
15
Length
Oil Rubbed Bronze
Width
Glass, Steel
Size
Oil Rubbed Bronze
Overall Height
15
Overall Length
24
Thickness
120
Inside Diameter
60
Chain Length
36
Wire Length
72
Details
Style
Basic
Shade Material
Glass
Collection
Essentials - 584x
Dimmable
Yes
For Use With
6.2
Shade Finish
Wilshire
Number of Bulbs
3
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.