This item is Discontinued.

Maxim Lighting Essentials 3-Light 15.5" Wide Black Flush Mount Light 5842ICBK

This item is Discontinued.

Maxim Lighting

Essentials 3-Light 15.5" Wide Black Flush Mount Light (Discontinued)

Mfr # 5842ICBK
Zoro # G1881961
UPC # 783209029279
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5842ICBK
Zoro #
G1881961
UPC #
783209029279
Country of Origin
China

Dimensions

Length
Black
Width
Glass, Steel
Height
15.5
Size
Black
Thickness
120
Overall Height
15.5
Overall Length
6

Details

Dimmable
Yes
For Use With
3.87
Number of Bulbs
3
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Style
Basic
Collection
Essentials - 584x
Shade Material
Glass
Shade Finish
Ice

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.