Essentials 3-Light 15.5" Wide Oil Rubbed Bronze Flush Mount Light

  • Mfr # 5842FTOI

  • Zoro # G1880808


product price:  $48.00
/ea

Key Features

Housing Finish
Oil Rubbed Bronze
Length
Oil Rubbed Bronze
Width
Glass, Steel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5842FTOI
Zoro #
G1880808
UPC #
783209059870
Country of Origin
China

Dimensions

Length
Oil Rubbed Bronze
Width
Glass, Steel
Height
15.5
Size
Oil Rubbed Bronze
Overall Length
6
Thickness
120
Overall Height
15.5

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Watts
180 W
Dimmable
Yes
Glass Color
Frosted
Item
Flush Mount Lights
Lamp Watts
60 W
Bulb Technology
Incandescent
For Use With
3.87
Number of Bulbs
3
Shade Finish
Frosted
Maximum Wattage Per Bulb
60
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Style
Basic
ADA Compliant
No
Collection
Essentials - 584x
Bulb Included
No
Body Material
Glass, Steel
Location Rating
Damp

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.