Essentials 3-Light 15.5" Wide Satin Nickel Flush Mount Light

  • Mfr # 5842FTSN

  • Zoro # G1885321


product price:  $46.00
/ea

Key Features

Housing Finish
Satin Nickel
Length
Satin Nickel
Width
Glass, Steel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5842FTSN
Zoro #
G1885321
UPC #
783209056633
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
Glass, Steel
Height
15.5
Size
Satin Nickel
Overall Length
6
Thickness
120
Overall Height
15.5

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Watts
180 W
Dimmable
Yes
Glass Color
Frosted
Item
Flush Mount Lights
For Use With
3.87
Bulb Technology
Incandescent
Lamp Watts
60 W
ADA Compliant
No
Collection
Essentials - 584x
Shade Finish
Frosted
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Material
Glass
Style
Basic
Number of Bulbs
3
Body Material
Glass, Steel
Bulb Included
No
Location Rating
Damp

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.