
Essentials 3-Light 15.5" Wide Textured White Flush Mount Light (Discontinued)
- Mfr # 5832FTTW
- Zoro # G1895456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5832FTTW
Zoro #
G1895456
UPC #
783209583283
Country of Origin
China
Dimensions
Length
Textured White
Width
Glass, Steel
Height
15.5
Size
Textured White
Inside Diameter
6
Thickness
120
Overall Height
15.5
Overall Length
6
Maximum Height
6
Details
Dimmable
Yes
For Use With
1.9
Collection
Essentials - 583x
Maximum Wattage Per Bulb
60
Shade Material
Glass
Number of Bulbs
3
Shade Finish
Frosted
ADA Compliant
No
Style
Basic
Bulb Type
E26 Medium Incandescent
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.