Zoro Homepage

Essentials 3-Light 15.5" Wide Textured White Flush Mount Light

  • Mfr # 5842MRTW

  • Zoro # G1884028


product price: $38.00
/ea

Key Features

Housing Finish
Textured White
Length
15.5 in
Lamp Type
E26 Medium
Voltage
120 V
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5842MRTW
Zoro #
G1884028
UPC #
783209584280
Country of Origin
China

Dimensions

Length
15.5 in
Width
15.5 in
Height
6 in

Details

Housing Finish
Textured White
Lamp Type
E26 Medium
Voltage
120 V
Watts
180 W
Dimmable
Yes
Glass Color
Marble
Item
Flush Mount Lights
Lamp Watts
60 W
Bulb Technology
Incandescent
Collection
Essentials - 584x
Number of Bulbs
3
Bulb Included
No
Body Material
Glass, Steel
Location Rating
Damp

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.