This item is Discontinued.

Maxim Lighting Essentials 3-Light 17" Wide Satin Nickel Semi-Flush Mount Light 5844MRSN

This item is Discontinued.

Maxim Lighting

Essentials 3-Light 17" Wide Satin Nickel Semi-Flush Mount Light (Discontinued)

Mfr # 5844MRSN
Zoro # G1893310
UPC # 783209584457
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5844MRSN
Zoro #
G1893310
UPC #
783209584457
Country of Origin
China

Dimensions

Size
Satin Nickel
Overall Length
14
Length
Satin Nickel
Overall Height
17
Width
Glass, Steel
Height
17
Thickness
120

Details

Finish
Satin Nickel
For Use With
4.6
Voltage
120 V
Maximum Wattage Per Bulb
60
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
Collection
Essentials - 584x
ADA Compliant
No
Style
Basic
Number of Bulbs
3
Shade Finish
Marble

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.