Zoro Homepage

Essentials 3-Light 18" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 7123OI

  • Zoro # G1887832


product price: $27.00
/ea

Key Features

Height
18
Length
Oil Rubbed Bronze
Width
Steel
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7123OI
Zoro #
G1887832
UPC #
783209712393
Country of Origin
China

Dimensions

Height
18
Length
Oil Rubbed Bronze
Width
Steel
Size
Oil Rubbed Bronze
Overall Length
4.75
Overall Height
5
Thickness
120
Backplate Height
14
Back Plate Width
4 in
Back Plate Height
14 in

Description

When you need necessary lighting for your home, think Essential first. Essential collection's selection of traditional, transitional and contemporary lighting focuses on simple design to brighten up any room. Fixtures come in choice of Country Stone, Oil Rubbed Bronze, Pewter, Polished Brass, Polished Chrome and Satin Nickel to meet your specific design requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.