This item is Discontinued.

Maxim Lighting Essentials 3-Light 20" Wide Oil Rubbed Bronze Pendant Light 5846MROI

This item is Discontinued.

Maxim Lighting

Essentials 3-Light 20" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

Mfr # 5846MROI
Zoro # G1890921
UPC # 783209584686
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5846MROI
Zoro #
G1890921
UPC #
783209584686
Country of Origin
China

Dimensions

Height
20
Length
Oil Rubbed Bronze
Width
Glass, Steel
Size
Oil Rubbed Bronze
Inside Diameter
60
Overall Length
24
Thickness
120
Overall Height
20
Chain Length
36
Wire Length
72

Details

Style
Basic
Shade Material
Glass
Dimmable
Yes
Collection
Essentials - 584x
For Use With
11.22
Shade Finish
Marble
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
3

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.