Shop MAXIM LIGHTING

Essentials 3-Light 20" Wide Satin Nickel Pendant Light

  • Mfr # 5846MRSN

  • Zoro # G1895830


product price:  $148.00
/ea
Free Shipping & Returns

Key Features

Height
20
Length
Satin Nickel
Width
Glass, Steel
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5846MRSN
Zoro #
G1895830
UPC #
783209584631
Country of Origin
China

Dimensions

Height
20
Length
Satin Nickel
Width
Glass, Steel
Size
Satin Nickel
Thickness
120
Overall Height
20
Inside Diameter
60
Overall Length
24
Wire Length
72
Chain Length
36
Cord Length
72 in
Maximum Hanging Length
60 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Style
Basic
Collection Name
Essentials - 584x
Shade Material
Glass
Item
Invert Bowl Pendant
Glass Color
Marble
Collection
Essentials - 584x
Watts
180 W
For Use With
11.22
Dimmable
Yes
Lamp Included
No
Material
Glass, Steel
Lamp Watts
60 W
ADA Compliant
No
Shade Finish
Marble
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
3
Adjustable
No
Location Rating
Dry

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.