
Essentials 3-Light Flush Mount
Mfr # 5852FTBK
Zoro # G600553927
product price: $74.00
/eaKey Features
Length
16-1/2 in
Width
16-1/2 in
Voltage
120V
Height
5 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5852FTBK
Zoro #
G600553927
UPC #
783209247512
Country of Origin
China
Dimensions
Length
16-1/2 in
Width
16-1/2 in
Height
5 in
Details
Voltage
120V
Dimmable
Yes
Max. Fixture Wattage
60
Lighting Technology
Incandescent
Lamp Included
No
Lamp Quantity
3
Material
Glass, Steel
Glass Finish
Frosted
Bulb Base Type
E26 Medium
Shade Material
Glass
Theme
Essentials - 585x
Style
Early American
Bulb Shape
A19
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
- •Black finish flush mount light from the Essentials - 585x collection
- •Constructed from high quality glass and steel
- •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.