Essentials 8-Light 48" Wide Polished Chrome Vanity Light

  • Mfr # 4458PC

  • Zoro # G1888167


product price:  $78.00
/ea
Free Shipping & Returns

Key Features

Height
4.25 in
Width
48 in
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4458PC
Zoro #
G1888167
UPC #
783209445819
Country of Origin
China

Dimensions

Height
4.25 in
Width
48 in
Back Plate Height
47 in
Back Plate Width
4 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
8
Light Type
Incandescent
Collection Name
Essentials - 445x
Housing Material
Steel
Features
2.5" Extension
Lamp Included
No
Lamp Watts
60 W
Dimmable
Yes
Damp/Wet Rating
Damp
Watts
480 W
Lighting Direction
Omni
ADA Compliant
Yes

Description

When you need necessary lighting for your home, think Essential first. Essential collection's selection of traditional, transitional and contemporary lighting focuses on simple design to brighten up any room. Available in Polished Chrome and is ADA Compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.