
Eternity LED 1-Light 10" Wide Polished Chrome Pendant Light (Discontinued)
- Mfr # 39771BCPC
- Zoro # G1881550
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39771BCPC
Zoro #
G1881550
UPC #
783209122871
Country of Origin
China
Dimensions
Height
10
Length
Polished Chrome
Width
Steel, Crystal
Size
Polished Chrome
Overall Length
2.75
Inside Diameter
118
Thickness
120
Overall Height
10
Wire Length
120
Minimum Height
23.62
Maximum Height
118
Details
Collection
Eternity LED
Dimmable
Yes
For Use With
3.66
Maximum Wattage Per Bulb
6
Shade Finish
Beveled Crystal
Bulb Type
PCB Integrated LED
Number of Bulbs
1
ADA Compliant
No
Description
Frames of metal rings encased with Beveled Crystal Jewels, are finished in Polished Chrome. Suspended by cables as if floating In air, these rings cast rainbows of light when illuminated by the Integrated LED.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.